Shop All Hydraulic Hose Fittings
Parker
Fitting, Female JIC, Straight, 3/4
Mfr # 10643-16-12
Zoro # G3966588
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10643-16-12
- Zoro # G3966588
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 1-5/16 in x 3/4 in |
Hydraulic Fitting Thread Size | 1-5/16"-12 |
Length (In.) | 3.31 |
Hose Dash Size | 12 |
Thread Size | 1-5/16"-12 |
Hose Fitting A Size | 1 5/16 in |
Hose Fitting B Size | 3/4 in |
Description
Female Swivel, JIC 37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PEN-4X0, 75-NT (PEN-4X0,75-NT)
- NTN NTN M201011, Tapered Roller Bearing Cup Single Cup 2875 In Od X 084 In W Case Carburized Steel (M201011)
- BRENNAN INDUSTRIES 04FORB-04MP Straight, 2PK (6404-04-04)
- GLOBAL GSC-200-Z Set Screw Collar (GSC-200-Z)
- PARKER Crimp Fitting, 5/8" I.D., M26-1.5, F, Metric (1CA43-18-10)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-6-6)
- PARKER Fitting, Female ORS, Straight, 1/4 (1JS43-6-4)
- PARKER Quick Connect, Socket, 3/4", 3/4"-14 (BH6-60W)
- PARKER Crimp Fitting, 3/4" I.D., M30-2, F, Metric (1CA43-22-12)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/4 (13743-12-12)
- GATES MegaCrimp Couplings (16G-20FJX)
- Parker Hydraulic Hoses & Fittings