Shop All Hydraulic Hose Fittings
Parker
Fitting, Female JIC, Straight, 1/2
Mfr # 10643-12-8
Zoro # G3966621
original price:
$24.29
9% off
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 10643-12-8
- Zoro # G3966621
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 1-1/16 in x 1/2 in |
Hydraulic Fitting Thread Size | 1-1/16"-12 |
Length (In.) | 2.78 |
Hose Dash Size | 8 |
Hose Fitting A Size | 1 1/16 in |
Hose Fitting B Size | 1/2 in |
Thread Size | 1-1/16"-12 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 1/2 in, Thread Size 1-1/16 In.-12, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 5,000 psi, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 1/16 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type JIC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B48 Wrapped V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs (B48)
- FESTO Filter Regulator LFR-1/4-D-7-MIDI (LFR-1/4-D-7-MIDI)
- BUYERS PRODUCTS 90 GPM Return Line Filter Head 1-1/2 Inch NPT/15 PSI Bypass (FH415)
- LINCOLN Hand Assembly for Grease Gun (271879)
- PARKER Hose Fitting, Male NPT, Straight, Hose 1 (10143-16-16)
- PARKER Fitting, Male NPT Swivel, Straight (11343-16-16)
- PARKER Hose Fitting, Male JIC, Straight, Hose 5/8 (10343-12-10)
- PARKER Crimp Fitting, 1/2" I.D., 1/2", F, NPSM (10743-8-8)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/2 (13943-8-8)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1 (10343-16-16)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 1/2-20 SAE (190111-5S)
- Parker Hydraulic Hoses & Fittings