Shop All Hydraulic Hose Fittings
Parker
Fitting, Female JIC, Straight, 1-1/4
Mfr # 10643-20-20
Zoro # G3966560
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -20
- Hydraulic Hose I.D. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10643-20-20
- Zoro # G3966560
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -20 |
Fitting Size | 1-5/8 in x 1-1/4 in |
Hydraulic Fitting Thread Size | 1-5/8"-12 |
Length (In.) | 3.94 |
Hose Dash Size | 20 |
Hose Fitting A Size | 1 5/8 in |
Hose Fitting B Size | 1 1/4 in |
Thread Size | 1-5/8"-12 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -20, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 1 1/4 in, Thread Size 1-5/8 In.-12, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 3,000 psi, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 5/8 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type JIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flange Bearing, 4-Bolt, Ball, 7/8" Bore (3FCX3)
- ZEP Lubricant, Dry Film, Aerosol Can, PK12 (10601)
- D&D 43" Outside Length, 1/2" Top Width, 1 Ribs (4LK430)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (5KC35MN43X)
- PARKER Crimp Fitting, 1-1/4" I.D., M, Flange (14A77-20-20)
- PARKER Fitting, Female ORS, Straight, 1/4 (1JS43-6-4)
- PARKER Hydraulic Hose Fitting, 1/2"-14, NPTF (30182-8-8B)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-6)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-8-8)
- PARKER Fitting, Female NPT, Straight, 1/2 (10243-8-8)
- WEATHERHEAD Street Elbow 1/4In Pipe, 3400X04 (3400X4)
- Parker Hydraulic Hoses & Fittings