Shop All Hydraulic Hose Fittings
Parker
Fitting, Elbow, 5/16In Hose, 5/8-18SAE, PK5
Mfr # 26721-6-6-GRG
Zoro # G4579617
product price: $96.79
/pk 5, $19.36/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 213, 285, 293
- For Hose Dash Size -6
- Hydraulic Hose I.D. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 26721-6-6-GRG
- Zoro # G4579617
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 5/8 in x 5/16 in |
Hydraulic Fitting Thread Size | 5/8"-18 |
Hose Dash Size | 6 |
Thread Size | 5/8"-18 |
Details
Item | Hydraulic Hose Fitting |
Fitting Shape | 45 Degrees Elbow |
Hydraulic Fitting Connection Type | Reusable |
For Use With Hose Series | 213, 285, 293 |
Hydraulic Hose I.D. | 5/16" |
Fitting Connection Type | SAE x Hose |
Hydraulic Fitting Thread Type | Male SAE Swivel |
Finish | Zinc, Trivalent Chromate(Chromium-6 Free) |
Fitting Material | Steel x Steel |
Material | Steel |
Fitting Type | 45 Degrees Elbow |
Description
Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 213, 285, 293, Fitting Shape 45 Degrees Elbow, Thread Size 5/8 In.-18, Fitting Material Steel x Steel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Soft Start, 50/60 Hz, 47 A (ATS480D47Y)
- STEELMAN 35-Foot Long Rubber 3/8" ID Air Hose with 3/8" NPT Brass Fittings (98461-IND)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU312)
- SPEEDAIRE Filter Bowl, For Dayton Miniature Filters (1AKG5)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/2 (10343-10-8)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2107-6-6)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/4 (13743-6-4)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2103-4-4)
- PARKER Hose Fitting, Male NPT, Straight, Hose 3/8 (10143-4-6)
- PARKER Fitting, Female JIC, Straight, 1/2 (10643-12-8)
- EATON AEROQUIP Fitting, 45 Deg, 1/4 In Hose, 1/2-20 JIC (190297-5S)
- Parker Hydraulic Hose Fittings