Shop All Hydraulic Hose Fittings
Parker
Fitting, Crimp, Female JIC, Straight, 3/8
Mfr # 10643-8-6
Zoro # G3966667
original price:
$12.63
8% off
new price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10643-8-6
- Zoro # G3966667
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 3/4 in x 3/8 in |
Hydraulic Fitting Thread Size | 3/4"-16 |
Length (In.) | 2.49 |
Hose Dash Size | 6 |
Hose Fitting B Size | 3/8 in |
Thread Size | 3/4"-16 |
Hose Fitting A Size | 3/4 in |
Description
Female Swivel, JIC 37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSBC-80-200-PPVA-N3 (DSBC-80-200-PPVA-N3)
- VENCO PRODUCTS Replacement Motor (51N717)
- DDS Shaft Seal, 48 x 62 x 8 mm., Nitrile Rubber (486208TC)
- WILKERSON Air Regulator, 1/2 In. NPT, 80 cfm, 300 psi (SR2-04-LAS0)
- PARKER Fitting, Female ORS, Straight, 1/4 (1JS43-6-4)
- PARKER Fitting, Crimp, Female JIC, Straight, 1/4 (10643-4-4)
- PARKER Crimp Fitting, 1/2" I.D., 3/4", M, NPTF (10143-12-8)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2202-6-6)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2103-8-8)
- PARKER Crimp Fitting, 1" I.D., M36-2, F, Metric (1CA43-28-16)
- GATES MegaCrimp Couplings (6G-6FSX XBULK)
- Parker Hydraulic Hoses & Fittings