Shop All Hydraulic Hose Fittings
Parker
Fitting, Crimp, Female JIC, Straight, 3/8
Mfr # 10643-4-6
Zoro # G3966685
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -4
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10643-4-6
- Zoro # G3966685
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 7/16 in x 3/8 in |
Hydraulic Fitting Thread Size | 7/16"-20 |
Length (In.) | 2.20 |
Hose Dash Size | 6 |
Hose Fitting B Size | 3/8 in |
Thread Size | 7/16"-20 |
Hose Fitting A Size | 7/16 in |
Description
Female Swivel, JIC 37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN4)
- LOC-LINE Fixed Mount w/ Magnetic Base, 3/4In (60532)
- TRITAN Radial Open Bearing, PS, 25mm, 6205 (6205/C3)
- DODGE 1610 X 1 3/8-KW Taper Lock Bushing (1610X1-3/8)
- PARKER Fitting, Crimp, Female JIC, Straight, 1/2 (10643-10-8)
- PARKER Fitting, Female JIC, Straight, 1/2 (10643-12-8)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1 (10343-16-16)
- PARKER 43 Series of hydraulic hose fittings (1J943-8-8C)
- PARKER 43 Series, Short Straight, -4 Female Seal-Lok Swivel, -4 Hose, Steel, Zinc-Nickel Plating (1JC43-4-4-ZJ)
- PARKER SAE ORB - BLEED ADAPTER (4 P5ONBA-S)
- UNIVERSAL HYDRAULIC ADPTR1/2""X3/8"" (39035478)
- Parker Hydraulic Hoses & Fittings