Shop All Hydraulic Hose Fittings
Parker
Fitting, Crimp, Female JIC, Straight, 1/4
Mfr # 10643-6-4
Zoro # G3966691
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -6
- Hydraulic Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 10643-6-4
- Zoro # G3966691
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 9/16 in x 1/4 in |
Hydraulic Fitting Thread Size | 9/16"-18 |
Length (In.) | 2.05 |
Hose Dash Size | 4 |
Thread Size | 9/16"-18 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 9/16 in |
Description
Female Swivel, JIC 37
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8" x 3/4" x 1" Bronze Sleeve Bearings 3PK (64295)
- BROWNING FHP CI F/B Sheaves, #2AK22 X 5/8 (2AK22 X 5/8)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 54A (ATV320D11M3C)
- RENEWABLE LUBRICANTS Oven/Chain Lube, Bio-Extreme HT 68, 1 Gal. (81853)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/4 (10343-6-4)
- PARKER Crimp Fitting, 3/4" I.D., F, ORS (1JC43-12-12)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2102-12-12)
- PARKER Crimp Fitting, 1-1/4" I.D., 1-11/16", F, ORS (1JS77-20-20)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2107-12-12)
- PARKER Crimp Fitting, 3/8" I.D., M, ORS (1J043-6-6)
- PARKER Fitting, Female NPT, Straight, 1/2 (10243-8-8)
- Parker Hydraulic Hoses & Fittings