Shop All Hydraulic Hose Fittings
Parker
Fitting, Crimp, Female JIC, Straight, 1/2
Mfr # 10643-10-8
Zoro # G3966630
original price:
$12.69
10% off
new price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10643-10-8
- Zoro # G3966630
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 7/8 in x 1/2 in |
Hydraulic Fitting Thread Size | 7/8"-14 |
Length (In.) | 2.85 |
Hose Dash Size | 8 |
Hose Fitting A Size | 7/8 in |
Thread Size | 7/8"-14 |
Hose Fitting B Size | 1/2 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 1/2 in, Thread Size 7/8 In.-14, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 5,000 psi, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type JIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL BREATHER VENT-PLUG 1/2"" (99019240)
- INTERSTATE PNEUMATICS CV Boot Band Clamp - Round Large Type, PK 10 (H920)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth (50BS13H X 1 1/4)
- GAST Repair Kit, Compressor/Vacuum Pump (K294A-WW)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/2 (13743-10-8)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-4B)
- PARKER Crimp Fitting, 3/8" I.D., 3/8", F, NPSM (10743-6-6)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-6)
- PARKER Crimp Fitting, 3/4" I.D., M30-2, F, Metric (1CA43-22-12)
- PARKER Hose Fitting, Male JIC, Straight, Hose 3/8 (10343-8-6)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 1/2-14 NPT (1AA8MP6)
- Parker Hydraulic Hose Fittings