Shop All Hydraulic Hose Fittings
Parker
Fitting, Crimp, Female JIC, Hose 2 in.
Mfr # 10671-32-32
Zoro # G4013698
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
- For Hose Dash Size -32
- Hydraulic Hose I.D. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 10671-32-32
- Zoro # G4013698
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -32 |
Fitting Size | 2-1/2 in x 2 in |
Hydraulic Fitting Thread Size | 2-1/2"-12 |
Hose Dash Size | 32 |
Hose Fitting B Size | 2 in |
Hose Fitting A Size | 2 1/2 in |
Thread Size | 2-1/2"-12 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -32, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 2 in, Thread Size 2-1/2 In.-12, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 2,500 psi, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 2 1/2 in, Hose Fitting B Size 2 in, Hose Fitting A Connection Type JIC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Heavy Duty, Thick, Tacky Open Gear Grease PK40 (L0152-000)
- HANKISON Membrane Dryer Maint Kit, 2DBB5-2DBB8 (HFM5-12M)
- GATES XPZ987 Metric V-Belt, 987mm Outside Length, 10mm Top Width, 1 Ribs (XPZ987)
- FUNNEL KING Grease Gun, Bulk, Push, Rigid Pipe, 1, 20 psi (32990)
- PARKER Crimp Fitting, 1/4" I.D., M16-1.5, F, Metric (1CA43-10-4)
- PARKER Crimp Fitting, 3/4" I.D., M36-2, F, Metric (1C943-25-12)
- PARKER Hose Fitting, Male NPT, Straight, Hose 1 (10143-16-16)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 3/8 (1J943-8-6)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/4 (10343-6-4)
- PARKER Hydraulic Hose Fitting, 1/2"-14, NPTF (30182-8-8B)
- EATON AEROQUIP Fitting, 45 Deg, 1/4 In Hose, 9/16-18 ORS (1AA4FRA4)
- Parker Hydraulic Hose Fittings