Shop All Compression Tube Fittings
Parker
Fitting, 7/8", Brass, Compression
Mfr # VS169PS-4-2
Zoro # G705444083
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Resistance Properties Impact-Resistant
- Pipe Size 1/8 in
- Application Non-Potable Water
- Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS169PS-4-2
- Zoro # G705444083
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/8 in |
Overall Length | 7/8 in |
Thread Size B | 1/8 |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/4 in |
Threading Size | 1/8 |
Description
Brass Compression Fitting, Application Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 65 Degrees C, Overall Length 7/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Parker, Thread Size B 1/8, Series Poly-Tite, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" MNPT x Push Polypropylene Ball Valve Angle (LFPP6VME6)
- SIGNET PVC Clamp-on Saddles, 6 (PV8S060)
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 85-264V (VA9203-BUB-2)
- DELTA Delta Button - Hot/Cold Indicator - Finished Chrome (RP50786)
- PARKER Elbow, 90, Zinc Pltd Steel, CompxM, 3/8In (6-6 CBU-S)
- PARKER 3/16" Compression x 1/4" MNPT Brass 90 Deg Elbow 10PK (169CA-3-4)
- PARKER 3/8" Compression x MNPT Brass Branch Tee 10PK (172C-6-6)
- PARKER 3/8" Compression-Align Brass Union Tee 25PK (164CA-6)
- PARKER Elbow, 90, Zinc Pltd Steel, CompxM, 1/2In (8-8 CBU-S)
- PARKER 1/4" Compression Brass Long Nut 10PK (61CL-4)
- PARKER Union, Zinc Pltd Steel, Comp, 5/16In (5 HBU-S)
- Parker Compression Tube Fittings