Shop All Compression Tube Fittings
Parker
Fitting, 7/8", Brass, Compression
Mfr # VS169CA-3-4
Zoro # G105444065
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Side A Tube Outer Diameter 3/16 in
- Standards UL. Listed
- Pipe Size 1/4 in
- Series Compress-Align
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # VS169CA-3-4
- Zoro # G105444065
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 3/16 in |
Pipe Size | 1/4 in |
Thread Size B | 1/4 |
Overall Length | 7/8 in |
Fitting Side B Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/16 in |
Threading Size | 1/4 |
Fitting Pipe Size | 1/4 in |
Description
Brass Compression Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/16 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 7/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker, Thread Size B 1/4, Series Compress-Align
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q011N04034)
- COMPONENT HARDWARE Wall Mount Faucet Mounting Kit for all 1/2" Wall or Splash Mount Faucets (KL40-1000)
- ORION Coupling, Polypropylene, 4", Schedule 40, 80 psi Max Pressure (4 nohub plain end no hub coupling)
- DURAVENT DuraPlus 6 in. D X 17 in. L Galvanized Steel Vertical Installation Kit (6DP-KTUP)
- PARKER 5/8" Compression Brass Union Elbow (265NTA-10)
- PARKER 1/8" Compression Brass Union 10PK (62C-2)
- PARKER 5/16" Compression Brass Union 10PK (62P-5)
- PARKER Elbow, 90, Zinc Pltd Steel, CompxM, 3/8In (6-6 CBU-S)
- PARKER 1/4" Compression Brass Union 10PK, Max. Pressure: 300 psi (62C-4)
- PARKER 5/16" Compression Brass Sleeve 10PK (60C-5)
- PARKER 1/2" Compression Union Connector (P8UC8)
- Parker Tube Fittings