Shop All Compression Tube Fittings
Parker
Fitting, 5-7/32", Brass, Compression
Mfr # 68RBSG-8-8
Zoro # G505652855
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Fitting Side B Pipe Size 1/2 in
- Application Air
- Minimum Operating Temperature -65 Degrees F
- System of Measurement Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 68RBSG-8-8
- Zoro # G505652855
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 5 7/32 in |
Thread Size B | 1/2 |
Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Hex Size | 1 1/8 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Threading Size | 1/2 |
Description
Brass Compression Air Brake Hose Ends, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPP, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 5 7/32 in, Specific Fitting Shape Straight Connector, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Parker, Thread Size B 1/2, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Modern Deluxe Flanged Toilet Plunger (5038029)
- MILWAUKEE TOOL M18 5/8" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2632P)
- ZORO SELECT Red Brass Cored Plug, MNPT, 2-1/2" Pipe Size (1VFT6)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Single Supply Sink Faucet, Chrome plated (350-E35VP317XKABCP)
- PARKER 5/16" x 1/4" Compression 90 Degree Elbow (P5EU4)
- PARKER 1/4" Compression SS Male 90 Degree Elbow (4-4 CBU-SS)
- PARKER 3/4" SS Through Type Insert (63NTA-12)
- PARKER 3/4" Compression x Male SAE-ORB 316 SS Union Elbow (12 EBU-SS)
- PARKER 3/8" Compression x FNPT Brass 90 Degree Elbow 10PK (170C-6-6)
- PARKER 3/8" Compression x 1/4" MNPT Male 90 Degree Elbow (P4ME6)
- PARKER Run Tee, Nylon, Comp, 1/4In (N4MR2)
- Parker Tube Fittings