Shop All Compression Tube Fittings
Parker
Fitting, 4-29/32", Brass, Compression
Mfr # 68RBSG-6-8
Zoro # G405277714
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Compatible Fitting Brands Parker
- Maximum Operating Pressure 400 psi
- Fitting Side B Connection Type MBSPP
- Fitting Side A Tube Outer Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 68RBSG-6-8
- Zoro # G405277714
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Thread Size B | 1/2 |
Overall Length | 4 29/32 in |
Hex Size | 31/32 in |
For Tube Outside Diameter | 3/8 in |
Threading Size | 1/2 |
Fitting Pipe Size | 1/2 in |
Description
Brass Compression Air Brake Hose Ends, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPP, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 4 29/32 in, Specific Fitting Shape Straight Connector, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Parker, Thread Size B 1/2, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVR5)
- ARMACELL 1-3/8" Id X 1/2" Armaflex Pipe Insul. 120/Ctn (APT13812)
- RHEEM Hi Limit (SP11806)
- ZORO SELECT 1/2" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-50)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK (169VL-6-4)
- PARKER 1" Compression Brass Plug (16BLEN16-B)
- PARKER 1/4" Compression Brass Nut 10PK (61C-4)
- PARKER 3/8" Compression Brass Sleeve 10PK (60PB-6)
- PARKER Nut, Zinc Pltd Steel, Comp, 3/8In (6 BL-S)
- PARKER 3/8" Compression x MNPT Brass Extended 90 Deg Elbow 10PK (269C-6-6)
- PARKER Brass Metric Compression Fitting (0114 04 10)
- Parker Tube Fittings