Shop All Compression Tube Fittings
Parker
Fitting, 4-13/16", Brass, Compression
Mfr # 68RBSG-6-4
Zoro # G305277746
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Maximum Operating Temperature 250 Degrees F
- Maximum Operating Pressure 400 psi
- Application Air
- Minimum Operating Temperature -65 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 68RBSG-6-4
- Zoro # G305277746
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Thread Size B | 1/4 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Hex Size | 31/32 in |
Pipe Size | 1/4 in |
Overall Length | 4 13/16 in |
Fitting Side B Pipe Size | 1/4 in |
Threading Size | 1/4 |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/4 in |
Description
Brass Compression Air Brake Hose Ends, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPP, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 4 13/16 in, Specific Fitting Shape Straight Connector, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker, Thread Size B 1/4, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Crystal, Heat Drain Opener, 2 lb, PK12 (ZUCRY2)
- ZORO SELECT 3/4" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (464-015)
- RHEEM Element, 1500W 120V (SP10874FH)
- BANJO VALVE (MV220BL)
- PARKER 3/8" Compression-Align Brass Union Tee 25PK (164CA-6)
- PARKER 3/16" Compression x 1/8" MNPT Brass Connector 10PK (68C-3-2)
- PARKER 3/8" Compression x 1/4" MNPT Extended 90 Deg Elbow 10PK (269C-6-4)
- PARKER Bite Ferrules, Zinc Stl, Comp, 3/8In (6 TU-S)
- PARKER Brass Metric Compression Fitting (0109 15 17)
- PARKER 1/2" Compression x MNPT Male 90 Degree Elbow (P8ME8)
- PARGRIP Tee Connector, PFA, PTFE, ETFE, Comp, 1/8In (GTC-2)
- Parker Compression Tube Fittings