Shop All Compression Tube Fittings
Parker
Fitting, 31/32", Brass, Compression
Mfr # VS169P-6-4
Zoro # G405277721
original price:
$4.59
9% off
new price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Maximum Operating Temperature 65 Degrees C
- Resistance Properties Impact-Resistant
- Maximum Operating Pressure 150 psi
- Compatible Fitting Brands Parker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS169P-6-4
- Zoro # G405277721
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Overall Length | 31/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size B | 1/4 |
Fitting Side B Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/4 in |
Threading Size | 1/4 |
Description
Brass Compression Fitting, Application Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 65 Degrees C, Overall Length 31/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker, Thread Size B 1/4, Series Poly-Tite, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Robe Hook, 73835-SS (73835-SS)
- B&K 1-1/2 In. Threaded Schedule 80 PVC Union (164-107)
- TOTO Seat, Round, Soft, Close, Sedona Beige, With Cover, polypropylene, Round (SS113#12)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Nickel, Hand Shower (51308-PN)
- PARKER 1/4" Compression x 3/8" MNPT Brass Connector 10PK (68CA-4-6)
- PARKER Nut, Zinc Pltd Steel, Comp, 3/4In (12 BU-S)
- PARKER 5/8" x 3/8" Compression Brass Union Reducer 10PK (62CA-10-6)
- PARKER Brass Metric Compression Fitting (0107 10 00)
- PARKER Connector, Carbon Steel, CompxM, 1/2In (8MSC8N-S)
- PARKER Sleeve, Plastic, Comp, 5/8In, PK10 (60PT-10)
- EVERFLOW 3/8" O.D. COMP x 3/8" MIP 90° Elbow Pipe Fitting; Lead Free Brass (C69-38-NL)
- Parker Compression Tube Fittings