Shop All Compression Tube Fittings
Parker
Fitting, 31/32", Brass, Compression
Mfr # VS169CA-6-6
Zoro # G605307365
original price:
$7.59
10% off
new price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Material Brass
- Thread Sealant Type Vibra-Seal
- Maximum Operating Temperature 250 Degrees F
- Minimum Operating Temperature -65 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS169CA-6-6
- Zoro # G605307365
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Pipe Size | 3/8 in |
Thread Size B | 3/8 |
Overall Length | 31/32 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Threading Size | 3/8 |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Brass Compression Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 31/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Parker, Thread Size B 3/8, Series Compress-Align
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 8 In (1150800EG)
- STEGMEIER Stegmeier SDD90 90 deg Angle Frontier Deck Drain (SDD90)
- ASI GLOBAL PARTITIONS Urinal Screen, Almond, 24 in W (40-M132480-03)
- VIEGA Viega MegaPressG tee, 1-1/2" x 1-1/2" x 1/2" (25361)
- PARKER Elbow, 90, Nylon, Comp, 5/8In (N10FE8)
- PARKER 1/8" Compression Brass Insert 10PK (63PT-2-23)
- PARKER Elbow, 90, Carbon Steel, Comp, 3/8In (6EE6-S)
- PARKER 5/16" Compression Brass Union Tee 10PK (164C-5)
- PARKER 3/4" Compression x MNPT SS Male Connector (12 FBU-SS)
- PARKER Fitting, 7/8", Brass, Compression (VS169CA-4-4)
- PARKER Nut, Zinc Pltd Steel, Comp, 3/4In (12 BU-S)
- Parker Compression Tube Fittings