Shop All Compression Tube Fittings
Parker
Fitting, 31/32", Brass, Compression
Mfr # VS169CA-6-4
Zoro # G505347393
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Thread Sealant Type Vibra-Seal
- Pipe Size 1/4 in
- Maximum Operating Temperature 250 Degrees F
- Minimum Operating Temperature -65 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS169CA-6-4
- Zoro # G505347393
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size B | 1/4 |
Overall Length | 31/32 in |
Fitting Side B Pipe Size | 1/4 in |
Threading Size | 1/4 |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/4 in |
Description
Brass Compression Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 31/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker, Thread Size B 1/4, Series Compress-Align
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTEE Free Standing Shower Stall 74-3/4"x32" (80)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP011624W-PK10)
- GF PIPING SYSTEMS 1" FNPT Polypropylene Ball Valve Inline True Union (167546334)
- ZORO SELECT 1/8" x 5-1/2" Black Pipe Nipple Sch 40 (5P614)
- PARKER 3/16" Compression Brass Sleeve 10PK (60C-3)
- PARKER Connector, Carbon Steel, CompxM, 1/2In (8MSC6N-S)
- PARKER Union Elbow, Zinc Pltd Steel, Comp, 1/4In (4 EBU-S)
- PARKER 1/4" Tube Brass Compression Nut & Sleeve 10PK (61HD-4)
- PARKER Elbow, 90, Zinc Pltd Steel, CompxM, 3/8In (6-6 CBU-S)
- PARKER 5/16" Compression x MNPT Male 90 Degree Elbow (P5ME2)
- PARKER Union, Nylon, Comp, 5/16In (N5UC5)
- Parker Tube Fittings