Shop All Compression Tube Fittings
Parker
Fitting, 3-9/32", Brass, Compression
Mfr # 394P-4-4
Zoro # G305574449
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Bulkhead Single End Shutoff
- Fitting Material Brass
- System of Measurement Imperial
- Compatible Tube Material Nylon, Polyethylene, Polypropylene, Vinyl
- Maximum Operating Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 394P-4-4
- Zoro # G305574449
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Overall Length | 3 9/32 in |
For Tube Outside Diameter | 1/4 in |
Details
Item | Brass Compression Fitting |
Specific Fitting Shape | Bulkhead Single End Shutoff |
Fitting Material | Brass |
System of Measurement | Imperial |
Compatible Tube Material | Nylon, Polyethylene, Polypropylene, Vinyl |
Maximum Operating Pressure | 150 psi |
Material Grade | 316 |
Resistance Properties | UV-Resistant |
Fitting Side A Connection Type | Compression |
Fitting Side B Connection Type | Compression |
Minimum Operating Temperature | 0 Degrees F |
Finish/Coating | Chrome Plated |
Application | Air Lines, Compressors, Cooling Lines, Fluid Transfer, Industry, Lubrication Lines, Machinery |
Maximum Operating Temperature | 150 Degrees F |
For Tube OD | 1/4 in x 1/4 in |
Fitting Body Material | Chrome Plated 316 Brass |
End Connection Type | Compression |
Connection Type | Compression x Compression |
Description
Brass Compression Fitting, Application Air Lines, Compressors, Cooling Lines, Fluid Transfer, Industry, Lubrication Lines, Machinery, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Chrome Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Length 3 9/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, 90 Degrees, SS (ZUSA-PF-8195)
- DELTA 8" Mount, Commercial 3 Hole Single, Handle Kitchen Faucet (120LF)
- KOHLER Purist Primary Swing Spout, Wo/Spray (7507-AF)
- PLASTIC TRENDS Adaptr 4"S3Dx4"Fpt Sdr35 (4P11)
- PARKER 1/8" Compression x MNPT Brass Connector 10PK (68HD-2-2)
- PARKER Connector, Nylon, CompxM, 5/8Inx1/8In (N10MC2)
- PARKER 1/8" Compression x MNPT Brass Connector 25PK (68CA-2-2)
- PARKER Union, Zinc Pltd Steel, Comp, 5/8In (10 HBU-S)
- PARKER 3/8" Compression x 1/4" MNPT Brass Branch Tee 10PK (172C-6-4)
- PARKER Fitting, 29/32", Brass, Compression (VS169CA-4-6)
- PARKER Fitting, 3-3/32", Brass, Compression (398PDSS-6-4)
- Parker Tube Fittings