Shop All Brake Accessories
Parker
Fitting, 3-19/32", Brass, Compression
Mfr # 62AB-10
Zoro # G105347373
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Union
- Maximum Operating Temperature 250 Degrees F
- Fitting Side B Tube Outer Diameter 5/8 in
- System of Measurement Imperial
- Application Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 62AB-10
- Zoro # G105347373
- Country of Origin United States
- Category Brake Accessories
Dimensions
Fitting Side B Tube Outer Diameter | 5/8 in |
Hex Size | 13/16 in |
Overall Length | 3 19/32 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Details
Item | Brass Compression Air Brake Fitting |
Specific Fitting Shape | Straight Union |
Maximum Operating Temperature | 250 Degrees F |
System of Measurement | Imperial |
Application | Air |
Fitting Side B Connection Type | Compression |
Fitting Side A Connection Type | Compression |
Minimum Operating Temperature | -65 Degrees F |
Compatible Tube Material | Copper |
Compatible Fitting Brands | Parker |
Fitting Material | Brass |
Standards | DOT FMVSS 571.106, SAE J246 |
Maximum Operating Pressure | 400 psi |
Description
Brass Compression Air Brake Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 3 19/32 in, Specific Fitting Shape Straight Union, Compatible Fitting Brands Parker, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Interlock Ball Mounts, 5000 Lb., 10 In (21794)
- TITAN Outrigger Pad, 18 x 12 x 3 In. (14466)
- KYB Strut-Plus, SR4563 (SR4563)
- VELVAC Mir Head 8" Llv Cnvx Black (Purch) (723104)
- PARKER Relief Valve 3000 Psi, RPL-100-A (RPL-100-A)
- PARKER Male Run Tee, 3/8 in. Thread Sz, 2.08 in L (371PTC-4-6)
- PARKER Compression Hose Ends, Brass, 11/16 (60RB-6)
- PARKER Compression Nut, 13/16", Brass (61AB-8)
- PARKER Compression Nut, 5/8", Brass (61AB-6)
- PARKER Compression Nut, 9/16", Brass (61AB-4)
- VELVAC Mirror, Left, 2020XG, Blk, Chevy/GM Van, 96" (715913)
- Parker Brake Accessories