Shop All Compression Tube Fittings
Parker
Fitting, 27/32", Brass, Compression
Mfr # VS269CA-2-2
Zoro # G505277744
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- System of Measurement Imperial
- Fitting Side B Pipe Size 1/8 in
- Thread Size B 1/8
- Minimum Operating Temperature -65 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS269CA-2-2
- Zoro # G505277744
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Fitting Side B Pipe Size | 1/8 in |
Thread Size B | 1/8 |
Overall Length | 27/32 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Threading Size | 1/8 |
Description
Brass Compression Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/8 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 27/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Parker, Thread Size B 1/8, Series Compress-Align
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Nipple, 3/4 in Pipe Fitting, 1 3/8 in Length, MNPT, 304 Stainless Steel (T4BNE01)
- WINLAND ELECTRONICS Water Under Carpet Unsupervised Sensor (W-UC-U)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 12 In L (4DXT5)
- PARKER Push-to-Connect HVAC Fitting, Brass (PZKPR-C6 3/8" COUPLING)
- PARKER Union Tee, Zinc Pltd Steel, Comp, 1/2In (8 JBU-S)
- PARKER 3/8" Compression x MNPT Brass Connector 10PK (68C-6-6)
- PARKER 3/8" Compression x MNPT Male 90 Degree Elbow (P6ME6)
- PARKER Connector, Carbon Steel, CompxM, 1/2In (8MSC8N-S)
- PARKER Sleeve, Plastic, Comp, 1/2In, PK10 (60PT-8)
- PARKER Union Tee, Zinc Pltd Steel, Comp, 3/8In (6 JBU-S)
- PARKER 5/8" Compression x 3/8" MNPT Brass Connector 10PK (68C-10-6)
- Parker Compression Tube Fittings