Shop All Compression Tube Fittings
Parker
Fitting, 2-7/16", Brass, Compression
Mfr # 398P-4-2
Zoro # G205277747
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Single End Shutoff
- Fitting Side B Connection Type MNPT
- Compatible Tube Material Nylon, Polyethylene, Polypropylene, Vinyl
- Application Air Lines, Compressors, Cooling Lines, Fluid Transfer, Industry, Lubrication Lines, Machinery
- Maximum Operating Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 398P-4-2
- Zoro # G205277747
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Overall Length | 2 7/16 in |
Fitting Side B Pipe Size | 1/8 in |
Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
Details
Item | Brass Compression Fitting |
Specific Fitting Shape | Single End Shutoff |
Fitting Side B Connection Type | MNPT |
Compatible Tube Material | Nylon, Polyethylene, Polypropylene, Vinyl |
Application | Air Lines, Compressors, Cooling Lines, Fluid Transfer, Industry, Lubrication Lines, Machinery |
Maximum Operating Pressure | 150 psi |
Fitting Side A Connection Type | Compression |
Fitting Material | Brass |
Material Grade | 316 |
Resistance Properties | UV-Resistant |
Maximum Operating Temperature | 150 Degrees F |
Minimum Operating Temperature | 0 Degrees F |
Finish/Coating | Chrome Plated |
End Connection Type | Compression, Threaded |
Fitting Body Material | Chrome Plated 316 Brass |
Fitting Shape | Union |
Connection Type | Compression x MNPT |
Description
Brass Compression Fitting, Application Air Lines, Compressors, Cooling Lines, Fluid Transfer, Industry, Lubrication Lines, Machinery, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Chrome Plated, Fitting Material Brass, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Length 2 7/16 in, Specific Fitting Shape Single End Shutoff, Fitting Side B Pipe Size 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER STEAM SPECIALTY 1-1/4", FNPT x FNPT, Cast Carbon Steel, Y Strainer (11/4 581 CS srewed end)
- THRIFCO PLUMBING 1/2 Inch X 12 Inch Copper Repair Coupling (5436093)
- KECKLEY 2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-200)
- PARKER 1/4" Compression x MNPT Brass 90 Degree Elbow 50PK (269CA-4-4)
- PARKER 1/4" Compression x MNPT Brass Branch Tee 10PK (172P-4-4)
- PARKER 1/4" Compression Buna N Sleeve 10PK (60VL-4)
- PARKER Strt Elbow, Znc Stl, CompxSAE, 3/8x3/4-16In (6-8 C5BU-S)
- PARKER 3/4" Compression Brass Sleeve 10PK (60C-12)
- PARKER 3/8" Compression Viton Sleeve 10PK (60VLV-6)
- ZORO SELECT 1/8" x 1/4" Low Lead Brass Female Coupling (700066-0402)
- Parker Tube Fittings