Shop All Compression Tube Fittings
Parker
Fitting, 2-5/16", Brass, Compression
Mfr # 66RBSV-6-3/4
Zoro # G705277728
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Fitting Side A Tube Outer Diameter 3/8 in
- Maximum Operating Temperature 250 Degrees F
- Fitting Side B Pipe Size 3/4 in
- Standards DOT FMVSS 571.106, SAE J1402
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 66RBSV-6-3/4
- Zoro # G705277728
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 3/4 in |
Thread Size B | 3/4-20 |
Overall Length | 2 5/16 in |
Pipe Size | 3/4 in |
Hex Size | 7/8 in, 31/32 in |
Fitting Pipe Size | 3/4 in |
For Tube Outside Diameter | 3/8 in |
Threading Size | 3/4-20 |
Description
Brass Compression Air Brake Hose Ends, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FBSPP, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 5/16 in, Specific Fitting Shape Straight Connector, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands Parker, Thread Size B 3/4-20, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 3/4", Threaded, Carbon Steel, Y Strainer, 1480 psi @ 100 Degrees F WOG, 600 psi @ 838 Degrees F WSP (3/45THY-CS045P34-GTI-SB7)
- ZORO SELECT 3/4" FNPT Galvanized 90 Degree Elbow (1MPC6)
- KEENEY MFG 1-1/2 x 7" Flex 'N Fix Sink Tailpiece (PP812-7)
- LEGEND VALVE 1/2" C X F ELBOW NL (302-283NL)
- PARKER 1/2" Compression Bulkhead Union (P8BU8)
- PARKER 5/16" Compression Brass Union 10PK (62C-5)
- PARKER 1/2" Compression Tube Support (P8TS6)
- PARKER Sleeve, Plastic, Comp, 1/4In, PK10 (60PT-4)
- PARKER 3/4" Compression Brass Union Elbow 5PK (165C-12)
- PARKER 1/4" Compression x MNPT Brass 90 Degree Elbow 50PK (269CA-4-4)
- EVERFLOW 1/2" O.D. COMP x 1/4" MIP Reducing Adapter Pipe Fitting, Lead Free Brass (C68R-1214-NL)
- Parker Compression Tube Fittings