Shop All Compression Tube Fittings
Parker
Fitting, 2-3/32", Brass, Compression
Mfr # VS68AB-6-4
Zoro # G005277732
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Pipe Size 1/4 in
- Overall Length 2 3/32 in
- Maximum Operating Pressure 400 psi
- System of Measurement Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS68AB-6-4
- Zoro # G005277732
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Pipe Size | 1/4 in |
Overall Length | 2 3/32 in |
Fitting Side B Pipe Size | 1/4 in |
Hex Size | 9/16 in |
Thread Size B | 1/4 |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Threading Size | 1/4 |
Fitting Pipe Size | 1/4 in |
Description
Brass Compression Air Brake Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 3/32 in, Specific Fitting Shape Straight Connector, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker, Thread Size B 1/4, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Commercial Instit Parts: Two Hooded Lever Handles-3"-Cer-Teck (063107A)
- ZORO SELECT 1/4" FNPT x Barb PVC Ball Valve Inline (6381990)
- PARKER Tubing, Natural, Overall 100 ft L (NN6X1)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-2168)
- PARKER Strt Connect, Zinc Stl, CompxSAE, 1/2In (8 F5BU-S)
- PARKER 3/8" Compression x 1/8" FNPT Brass Connector 10PK (66C-6-2)
- PARKER Fitting, 7/8", Brass, Compression (VS169CA-4-4)
- PARKER 5/8" Compression Brass Male Connector 10PK (68CA-10-8)
- PARKER Connector, Nylon, CompxM, 1/4In (N4MC4)
- PARKER Union Elbow, Zinc Pltd Steel, Comp, 3/4In (12 EBU-S)
- HAM-LET 3/8" Compression 316 SS Nut (761L SS 3/8)
- Parker Tube Fittings