Shop All Compression Tube Fittings
Parker
Fitting, 2-3/16", Nylon, Compression
Mfr # N10UC6
Zoro # G505574393
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Union
- Hex Size 1 1/8 in
- Compatible Tube Material Glass, Metal, Thermoplastic
- Fitting Side A Tube Outer Diameter 5/8 in
- Compatible Fitting Brands Parker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N10UC6
- Zoro # G505574393
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Hex Size | 1 1/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Overall Length | 2 3/16 in |
For Tube Outside Diameter | 3/8 in |
Description
Plastic Compression Fitting, Application Air, Coolant Systems, Food, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 50 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 3/16 in, Specific Fitting Shape Straight Union, Compatible Fitting Brands Parker, Series Fast & Tite
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/4", CPVC/FPM, Full Port, S/T (TBH2125ASTV0000)
- NIBCO 3/4" NOM C x 3/4" MNPT Copper Adapter (604 3/4)
- KINGSTON BRASS 7" Diverter, Tub Spout, Oil Rubbed Bronze (K1089A5)
- BLUCHER Closet Bend, 90 deg Bend, 3x9-1/4 In, 316SS (B3-90-316)
- PARKER 3/4" Compression Brass Back Ferrule (12BF12-B)
- PARKER 1/2" Compression x FNPT Brass Connector 10PK (66C-8-8)
- PARKER 1/4" Compression x 1/8" FNPT Brass Gauge Tee 10PK (168CA-4-2)
- PARKER Fitting, 1-5/32", Brass, Compression (VS169CA-6-8)
- PARKER 3/8" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK (269CA-6-2)
- PARKER 1/4" Compression x 3/8" MNPT Male Branch Tee (P6MT4)
- WEATHERHEAD ELBOW, UNION, COMPRESSION X COMPRESSION (7505X10X10)
- Parker Tube Fittings