Shop All Compression Tube Fittings
Parker
Fitting, 2-13/32", Nylon, Compression
Mfr # N10UC10
Zoro # G805574420
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Union
- Overall Length 2 13/32 in
- Compatible Fitting Brands Parker
- Fitting Side B Tube Outer Diameter 5/8 in
- Fitting Side A Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N10UC10
- Zoro # G805574420
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Overall Length | 2 13/32 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Hex Size | 1 1/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
For Tube Outside Diameter | 5/8 in |
Description
Plastic Compression Fitting, Application Air, Coolant Systems, Food, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 50 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 13/32 in, Specific Fitting Shape Straight Union, Compatible Fitting Brands Parker, Series Fast & Tite
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME-FLEX Home-flex 4903217 Underground 0.75 IPS x 0.75 in. Dia. IPS Polyethylene Tee (4903217)
- VIEGA 1/2 in. Carbon Steel Cap (25731)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/2" Nom Pipe, 304SS (200150-4-555)
- SMITH-COOPER Union, 3/8", 125, Brz Nl (4385008450)
- PARKER Elbow, 90, Zinc Steel, CompxM, 3/8Inx1/4In (6 CBU-S)
- PARKER 1/2" Compression x 3/8" MNPT Brass Connector 25PK (68CA-8-6)
- PARKER 1/4" Compression x 1/8" FNPT Female 90 Deg Elbow 25PK (170CA-4-2)
- PARKER 1/2" x 1/2" x 3/8" Compression-Align Union Tee 10PK (164CA-8-8-6)
- PARKER Connector, Zinc Steel, CompxF, 1/4Inx1/8In (4 GBU-S)
- PARKER 1/4" x 3/16" Compression Brass Union 10PK (62CA-4-3)
- THRIFCO PLUMBING 2 Inch PVC Sxt Comp.Tee (6622193)
- Parker Tube Fittings