Shop All Compression Tube Fittings
Parker
Fitting, 2-1/32", Brass, Compression
Mfr # VS68CA-12-12
Zoro # G305347364
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Maximum Operating Pressure 2,800 psi
- Thread Size B 3/4
- Includes Pre-Applied Thread Sealant Yes
- Minimum Operating Temperature -65 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS68CA-12-12
- Zoro # G305347364
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Thread Size B | 3/4 |
Fitting Side A Tube Outer Diameter | 3/4 in |
Pipe Size | 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Hex Size | 1 1/16 in |
Overall Length | 2 1/32 in |
Threading Size | 3/4 |
Fitting Pipe Size | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Description
Brass Compression Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/4 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 1/32 in, Specific Fitting Shape Straight Connector, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands Parker, Thread Size B 3/4, Series Compress-Align
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Sprayhead Grommet Semi (124-020D)
- T&S BRASS Glass Filler Arm, Lexan (001145-45)
- ZORO SELECT Reducing Nipple, Polypropylene, 2" x 1-1/2", Schedule 80, 300 psi Max Pressure (RN200-150)
- THRIFCO PLUMBING Abs Trip Lever Waste & Overflow (4401703)
- PARKER Union Tee, Zinc Pltd Steel, Comp, 1/4In (4 JBU-S)
- PARKER Connector, Zinc Steel, CompxF, 3/8Inx1/4In (6 GBU-S)
- PARKER Brass Metric Compression Fitting (0199 10 17)
- PARKER Union, Carbon Steel, Comp, 3/8In (6SC6-S)
- PARKER 1/4" Compression Brass Union 90 Degree Elbow 10PK (165CA-4)
- PARKER 3/8" Compression x MNPT Brass Branch Tee 10PK (172C-6-6)
- BRENNAN INDUSTRIES Bulkhead Adapter, Gas, N2709-LN (N2709-LN-04-04-SS)
- Parker Compression Tube Fittings