Shop All Compression Tube Fittings
Parker
Fitting, 2-13/16", Brass, Compression
Mfr # 398P-6-4
Zoro # G405748115
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Single End Shutoff
- Minimum Operating Temperature 0 Degrees F
- Maximum Operating Temperature 150 Degrees F
- Fitting Side B Pipe Size 1/4 in
- Resistance Properties UV-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 398P-6-4
- Zoro # G405748115
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 2 13/16 in |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Details
Item | Brass Compression Fitting |
Specific Fitting Shape | Single End Shutoff |
Minimum Operating Temperature | 0 Degrees F |
Maximum Operating Temperature | 150 Degrees F |
Resistance Properties | UV-Resistant |
Fitting Material | Brass |
Compatible Tube Material | Nylon, Polyethylene, Polypropylene, Vinyl |
Maximum Operating Pressure | 150 psi |
Fitting Side A Connection Type | Compression |
Finish/Coating | Chrome Plated |
Application | Air Lines, Compressors, Cooling Lines, Fluid Transfer, Industry, Lubrication Lines, Machinery |
Material Grade | 316 |
Fitting Side B Connection Type | MNPT |
Fitting Shape | Union |
Fitting Body Material | Chrome Plated 316 Brass |
Connection Type | Compression x MNPT |
End Connection Type | Compression, Threaded |
Description
Brass Compression Fitting, Application Air Lines, Compressors, Cooling Lines, Fluid Transfer, Industry, Lubrication Lines, Machinery, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Chrome Plated, Fitting Material Brass, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Length 2 13/16 in, Specific Fitting Shape Single End Shutoff, Fitting Side B Pipe Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN FS12 12" Polymer Floor Sink Half Grate (PS12-H)
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 3/4 in Pipe Size (007133)
- VIEGA Branch Connector (26850)
- ZORO SELECT 2" x 1-1/2" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRW1)
- PARKER 1/8" x 1/4" Compression x MNPT SS Male Connector (4 FBU-SS)
- PARKER Fitting, 1-7/16", Brass, Compression (VS68CA-6-6)
- PARKER Connector, Nylon, CompxM, 3/8Inx1/2In (N6MC8)
- PARKER 5/16" Compression x 1/8" MNPT Brass Connector 10PK (68P-5-2)
- PARKER 1/2" Compression x 3/8" MNPT Brass Connector 10PK, Max. Pressure: 200 psi (68C-8-6)
- PARKER 1/2" Compression x FNPT Brass Connector 10PK (66C-8-8)
- PARKER 1/4" x 1/2" Compression x FNPT SS Female Connector (8-4 GBU-SS)
- Parker Compression Tube Fittings