Shop All Compression Tube Fittings
Parker
Fitting, 15/16", Brass, Compression
Mfr # VS169P-6-2
Zoro # G805347369
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Minimum Operating Temperature -17 Degrees C
- Maximum Operating Temperature 65 Degrees C
- Resistance Properties Impact-Resistant
- Compatible Tube Material Nylon, Polyethylene, Polypropylene, Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS169P-6-2
- Zoro # G805347369
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Fitting Side B Pipe Size | 1/8 in |
Overall Length | 15/16 in |
Thread Size B | 1/8 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Pipe Size | 1/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/8 in |
Threading Size | 1/8 |
Description
Brass Compression Fitting, Application Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 65 Degrees C, Overall Length 15/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Parker, Thread Size B 1/8, Series Poly-Tite, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toobi White Insert (3013333)
- GREENLEAF Nylon Standard Hose Mender 2" Hose Barb X 2" Hose Barb (SHM200)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 2" Wall (693664)
- ZORO SELECT 1/2" FNPT 304 SS 90 Degree Elbow (2UA57)
- PARKER 3/8" Compression Brass Cap (6BLP6-B)
- PARKER 3/8" Compression x FNPT Connector (P6FC6)
- PARKER 1/4" Compression x 1/8" MNPT Brass 45 Degree Elbow 10PK (179CA-4-2)
- PARKER 3/8" Compression x FNPT Brass 90 Degree Elbow 10PK (170C-6-6)
- PARKER 3/8" Compression x FNPT 90 Degree Elbow (P6FE6)
- PARKER 1/4" Compression x 5/16" MNPT Male Connector (P5MC4)
- BRENNAN INDUSTRIES Bulkhead Union, Gas, N2700-LN (N2700-LN-08-08-SS)
- Parker Compression Tube Fittings