Shop All Compression Tube Fittings
Parker
Fitting, 15/16", Brass, Compression
Mfr # 169P-4-6
Zoro # G805347390
original price:
$9.79
5% off
new price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Side A Connection Type Compression
- Fitting Side B Pipe Size 3/8 in
- System of Measurement Imperial
- Maximum Operating Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 169P-4-6
- Zoro # G805347390
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size B | 3/8 |
Pipe Size | 3/8 in |
Overall Length | 15/16 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 1/4 in |
Threading Size | 3/8 |
Description
Brass Compression Fitting, Application Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 65 Degrees C, Overall Length 15/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Parker, Thread Size B 3/8, Series Poly-Tite, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4" GALVANIZED 90 ELBOW (352-011)
- ECCOTEMP Builder Grade 7.0 GPM Outdoor Natural Gas Tankless Water Heater (7GB-NG)
- KOHLER Betello Con Clean Ch Eb 128 2-Pc Tlt (20198-0)
- KOHLER Flow Regulator Assembly (1071510)
- PARKER Elbow, 90, Zinc Steel, CompxM, 5/8Inx1/2In (10 CBU-S)
- PARKER 1/4" Compression x Male SAE-ORB 316 SS Straight Connector (4 F5BU-SS)
- PARKER Tube Support, Nylon, Comp, 1/2In (N8TS6)
- PARKER Brass Metric Compression Fitting (0108 20 27)
- PARKER 5/8" x 3/8" Compression Union Connector (P10UC6)
- PARKER 3/8" Compression x MNPT Brass Connector 10PK (68P-6-6)
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-08-08-BT-SS)
- Parker Tube Fittings