Shop All Compression Tube Fittings
Parker
Fitting, 1", Brass, Compression
Mfr # 170P-4-4
Zoro # G405277745
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Side B Pipe Size 1/4 in
- Fitting Side B Connection Type FNPT
- Minimum Operating Temperature -17 Degrees C
- Series Poly-Tite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 170P-4-4
- Zoro # G405277745
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Pipe Size | 1/4 in |
Thread Size B | 1/4 |
Overall Length | 1 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Threading Size | 1/4 |
Description
Brass Compression Fitting, Application Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 65 Degrees C, Overall Length 1 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker, Thread Size B 1/4, Series Poly-Tite, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME Temp/Pressure Relief Valve, 150 PSI, 210 F (18821-0150)
- ZORO SELECT 1/4" MNPT Galvanized Hex Head Plug (1MPL4)
- MIDWEST CONTROL 1/4" FPT Lead Free Brass Ball Valve (FBB-25NL)
- CHICAGO FAUCET RH Ceramic Cartridge, Brass/SS, PK12 (1-099XKBL12JKABNF)
- PARKER 3/8" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK (169CA-6-2)
- PARKER 3/8" Compression x Male SAE-ORB 316 SS Straight Connector (6 F5BU-SS)
- PARKER Branch Tee, Nylon, CompxM, 3/8Inx1/4In (N6MT4)
- PARKER 1/2" x 1/2" x 3/8" Compression-Align Union Tee 10PK (164CA-8-8-6)
- PARKER Elbow, 90, Carbon Steel, CompxM, 1/2In (8MSEL8N-S)
- PARKER Union, Zinc Pltd Steel, Comp, 1/2In (8 HBU-S)
- THRIFCO PLUMBING 2 Inch PVC Comp. M Adapter (6622186)
- Parker Compression Tube Fittings