Shop All Compression Tube Fittings
Parker
Fitting, 1-9/16", Brass, Compression
Mfr # VS68CA-4-8
Zoro # G105347397
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Fitting Side B Connection Type MNPT
- Maximum Operating Temperature 250 Degrees F
- Hex Size 7/8 in
- Thread Size B 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # VS68CA-4-8
- Zoro # G105347397
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Hex Size | 7/8 in |
Thread Size B | 1/2 |
Overall Length | 1 9/16 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 1/2 in |
Threading Size | 1/2 |
Description
Brass Compression Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape Straight Connector, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Parker, Thread Size B 1/2, Series Compress-Align
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 20-13/16" L, Contemporary, Metal, Contemporary 18 Grab Bar (14561-BS)
- KOHLER Composed Volume Control Trim (T73135-4-BN)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SK, Compatible to HF25-S-SR Water Filters (1PK) Made by AFC (AFC-APH-300-12000SK-1p-3338)
- ZORO SELECT 5/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVT4)
- PARKER 3/8" Compression x MNPT Male Branch Tee (P6MT6)
- PARKER 1/4" Compression x 1/8" FNPT Brass Branch Tee 10PK (177CA-4-2)
- PARKER Elbow, 90, Nylon, CompxM, 3/8In (N6ME8)
- PARKER 5/16" Compression x 1/8" MNPT Brass Connector 25PK (68CA-5-2)
- PARKER Fitting, 7/8", Brass, Compression (VS169PS-4-2)
- PARKER 5/16" Compression Union Connector (P5UC5)
- MIDWEST FASTENER 5/16" Brass Compression Sleeves 15PK (35704)
- Parker Tube Fittings