Shop All Compression Tube Fittings
Parker
Fitting, 1-7/32", Brass, Compression
Mfr # VS169CA-8-8
Zoro # G205347396
original price:
$12.29
9% off
new price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Side B Connection Type MNPT
- Minimum Operating Temperature -65 Degrees F
- Fitting Side A Connection Type Compression
- Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS169CA-8-8
- Zoro # G205347396
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Thread Size B | 1/2 |
Overall Length | 1 7/32 in |
For Tube Outside Diameter | 1/2 in |
Threading Size | 1/2 |
Fitting Pipe Size | 1/2 in |
Description
Brass Compression Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 7/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Parker, Thread Size B 1/2, Series Compress-Align
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEDON Showerhead Chrome 2.5Gpm (BL4C)
- ZURN W/Bv 1 1/2" 950Xl (112-950XL)
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S1.0)
- NIBCO 1/2" FNPT Brass Gas Ball Valve Inline (GB2A)
- PARKER Brass Metric Compression Fitting (0108 14 21)
- PARKER 3/4" Compression x MNPT Brass 90 Degree Elbow 10PK (169C-12-12)
- PARKER Connector, Zinc Steel, CompxM, 5/8Inx1/2In (10 FBU-S)
- PARKER 3/8" Compression x MNPT Brass Connector 25PK (68CA-6-6)
- PARKER Connector, Nylon, CompxM, 5/8Inx1/4In (N10MC4)
- PARKER 5/8" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK (169C-10-6)
- PARKER Elbow, 90, Zinc Pltd Steel, CompxM, 1/4In (4-4 CBU-S)
- Parker Tube Fittings