Shop All Compression Tube Fittings
Parker
Fitting, 1-7/16", Brass, Compression
Mfr # VS68CA-8-6
Zoro # G605347392
original price:
$6.79
9% off
new price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Overall Length 1 7/16 in
- Fitting Side A Tube Outer Diameter 1/2 in
- Minimum Operating Temperature -65 Degrees F
- Hex Size 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS68CA-8-6
- Zoro # G605347392
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Overall Length | 1 7/16 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Hex Size | 11/16 in |
Fitting Side B Pipe Size | 3/8 in |
Thread Size B | 3/8 |
Pipe Size | 3/8 in |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 3/8 in |
Threading Size | 3/8 |
Description
Brass Compression Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape Straight Connector, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Parker, Thread Size B 3/8, Series Compress-Align
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRREDGE 3-1/2" W, Wood Grain Corner Plates (63504)
- MUELLER Mtr Coupling 1 Lf (105-785NL)
- PRIME-LINE Alcove Clips, 1/4 in. Offset, Zinc Alloy Cast Zamak, Chrome Plated 1 Pair (656-6656-T)
- ACORN CONTROLS Water Chamber Assembly (2560-015-001)
- PARKER 3/8" Compression x 1/4" FNPT Brass 90 Degree Elbow 10PK (170C-6-4)
- PARKER 1/4" Compression x 3/8" FNPT Connector (P6FC4)
- PARKER 1/2" Compression Brass Sleeve 10PK (60C-8)
- PARKER 5/16" Compression x 1/8" MNPT Brass Connector 10PK (68C-5-2)
- PARKER 1/4" Compression x MNPT Brass Branch Tee 10PK (172CA-4-4)
- PARKER Connector, Zinc Pltd Steel, CompxM, 1/2In (8-8 FBU-S)
- BRENNAN INDUSTRIES Union Tee, N2603 (N2603-05-05-05-SS)
- Parker Compression Tube Fittings