Shop All Compression Tube Fittings
Parker
Fitting, 1-7/16", Brass, Compression
Mfr # VS68CA-6-6
Zoro # G205347365
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Maximum Operating Pressure 2,800 psi
- Thread Size B 3/8
- Fitting Side B Pipe Size 3/8 in
- Overall Length 1 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS68CA-6-6
- Zoro # G205347365
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Thread Size B | 3/8 |
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 1 7/16 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Pipe Size | 3/8 in |
Hex Size | 11/16 in |
For Tube Outside Diameter | 3/8 in |
Threading Size | 3/8 |
Fitting Pipe Size | 3/8 in |
Description
Brass Compression Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape Straight Connector, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Parker, Thread Size B 3/8, Series Compress-Align
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Trip Lever Cst784Sf Brushed Nickel (THU148#BN)
- ZURN Floor Bowl; Ada Height 1.1-1.6 Gpf, 1.1 gpf, Siphon Jet, Floor Mount Mount, Elongated (Z5665-BWL1)
- ACORN CONTROLS Mixing Tee Assembly, 0.5 GPM, Hot And Cold (2570-040-001)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-R30-BB Pentek PENTEK-R30-BB Pleated Polyester Water Filters (PENTEK-R30-BB)
- PARKER 5/8" Compression Brass Union Elbow 10PK (165C-10)
- PARKER 3/8" Compression x 1/2" FNPT Connector (P8FC6)
- PARKER 3/16" Compression Brass 90 Degree Elbow 10PK (165CA-3)
- PARKER Brass Metric Compression Fitting (0127 05 00)
- PARKER 5/16" Compression x 1/8" MNPT Brass 90 Deg Elbow 10PK (169CA-5-2)
- PARKER 3/4" Compression 316 SS Nut (12 BU-SS)
- PARKER Elbow, 90, Zinc Pltd Steel, CompxM, 3/4In (12 CBU-S)
- Parker Tube Fittings