Shop All Compression Tube Fittings
Parker
Fitting, 1-5/32", Brass, Compression
Mfr # VS169CA-6-8
Zoro # G705347360
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Includes Pre-Applied Thread Sealant Yes
- Fitting Side B Pipe Size 1/2 in
- Series Compress-Align
- Minimum Operating Temperature -65 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # VS169CA-6-8
- Zoro # G705347360
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Fitting Side B Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size B | 1/2 |
Overall Length | 1 5/32 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/2 in |
Threading Size | 1/2 |
Description
Brass Compression Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Parker, Thread Size B 1/2, Series Compress-Align
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN -XL CENTERSET FAUCET W/ 5-3/8" GOOSENECK & LEVER HANDLES (Z812B1-XL-15F)
- BEHRINGER Tube Clamp Kit, Tube Sz 1/4 In, 316SS (BSBX6025-SP)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/2" x 3/4" Pipe Size, CTS Spigot x CTS Hub (4137-210)
- KETCHAM 16" x 36" Residential Surface Mounted SS Framed Medicine Cabinet (1636-SM)
- PARKER Fitting, 1-13/16", Brass, Compression (62PCABH-4)
- PARKER 5/16" Compression Tube Support (P5TS3)
- PARKER 3/4" Compression Brass Front Ferrule (12FF12-B)
- PARKER Brass Metric Compression Fitting (0124 16 00)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 25PK (269CA-6-4)
- PARKER 1/4" Compression x 3/8" MNPT Brass Connector 10PK (68C-4-6)
- PARKER 5/8" Compression x 3/8" MNPT Brass Connector 10PK (68C-10-6)
- Parker Compression Tube Fittings