Shop All Compression Tube Fittings
Parker
Fitting, 1-3/4", Brass, Compression
Mfr # 62PBH-4
Zoro # G505277751
original price:
$9.89
10% off
new price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Union
- Compatible Fitting Brands Parker
- Fitting Side B Tube Outer Diameter 1/4 in
- Fitting Material Brass
- Fitting Side A Tube Outer Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 62PBH-4
- Zoro # G505277751
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Hex Size | 9/16 in |
Overall Length | 1 3/4 in |
For Tube Outside Diameter | 1/4 in |
Details
Item | Brass Compression Fitting |
Specific Fitting Shape | Straight Union |
Compatible Fitting Brands | Parker |
Fitting Material | Brass |
System of Measurement | Imperial |
Maximum Operating Temperature | 65 Degrees C |
Resistance Properties | Impact-Resistant |
Minimum Operating Temperature | -17 Degrees C |
Fitting Side A Connection Type | Compression |
Application | Non-Potable Water |
Series | Poly-Tite |
Maximum Operating Pressure | 150 psi |
Fitting Side B Connection Type | Compression |
Compatible Tube Material | Nylon, Polyethylene, Polypropylene, Vinyl |
Fitting Body Material | Brass |
For Tube OD | 1/4 in x 1/4 in |
Fitting Shape | Union |
Connection Type | Compression x Compression |
End Connection Type | Compression |
Description
Brass Compression Fitting, Application Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 65 Degrees C, Overall Length 1 3/4 in, Specific Fitting Shape Straight Union, Compatible Fitting Brands Parker, Series Poly-Tite, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS Three Connector Tube, 1.5" x 1.5" (00-00363261-81)
- BANJO Mini T-Line Strainer, 1/2", 50 Mesh (LSTM050-50)
- DELTA Quick-Connect, Hose (RP37033)
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (5P988)
- PARKER Fitting, 7/8", Brass, Compression (VS169PS-4-2)
- PARKER Union Elbow, Nylon, Comp, 1/2In x 3/8In (N8EU6)
- PARKER Fitting, 1-1/8", Brass, MNPT (76RB-3/4-6)
- PARKER Connector, Nylon, CompxM, 3/8Inx1/2In (N6MC8)
- PARKER 3/8" x 1/4" Compression 90 Degree Elbow (P6EU4)
- PARKER Elbow, 90, Carbon Steel, CompxM, 1/2In (8MSEL8N-S)
- PARGRIP Strt Adapter, PFA, Comp, 1/4Inx1/2In (GAFS-48)
- Parker Compression Tube Fittings