Shop All Compression Tube Fittings
Parker
Fitting, 1-3/32", Brass, Compression
Mfr # VS68CA-4-2
Zoro # G605347378
original price:
$3.19
6% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Fitting Side A Connection Type Compression
- Series Compress-Align
- Application Air, Non-Potable Water
- System of Measurement Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS68CA-4-2
- Zoro # G605347378
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Fitting Side B Pipe Size | 1/8 in |
Hex Size | 7/16 in |
Overall Length | 1 3/32 in |
Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size B | 1/8 |
For Tube Outside Diameter | 1/4 in |
Threading Size | 1/8 |
Fitting Pipe Size | 1/8 in |
Description
Brass Compression Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 3/32 in, Specific Fitting Shape Straight Connector, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Parker, Thread Size B 1/8, Series Compress-Align
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K DOUBLE OFFSET 1-1/4"" WHT (PP43W)
- VIEGA Tee (79795)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB511LP)
- ACORN CONTROLS Strainer Check Stop Assembly (2570-000-001)
- PARKER 3/8" Compression x FNPT 90 Degree Elbow (P6FE4)
- PARKER Cap, Zinc Stl, CompxSAE, 3/8x11/16-16In (6 FNL-S)
- PARKER 1/2" Compression Brass Union 10PK (62P-8)
- PARKER Brass Metric Compression Fitting (0114 08 17)
- PARKER 1/4" Compression x Male SAE-ORB 316 SS Straight Connector (4-6 F5BU-SS)
- PARKER 3/8" Compression x 1/2" MNPT Brass 90 Degree Elbow 10PK (169C-6-8)
- PARKER Fitting, 1-7/16", Brass, Compression (VS68CA-8-6)
- Parker Compression Tube Fittings