Shop All Compression Tube Fittings
Parker
Fitting, 1-3/16", Brass, Compression
Mfr # 170P-8-6
Zoro # G905307218
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Minimum Operating Temperature -17 Degrees C
- Compatible Tube Material Nylon, Polyethylene, Polypropylene, Vinyl
- Compatible Fitting Brands Parker
- Fitting Side A Tube Outer Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 170P-8-6
- Zoro # G905307218
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 3/8 in |
Pipe Size | 3/8 in |
Overall Length | 1 3/16 in |
Thread Size B | 3/8 |
For Tube Outside Diameter | 1/2 in |
Threading Size | 3/8 |
Fitting Pipe Size | 3/8 in |
Description
Brass Compression Fitting, Application Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 65 Degrees C, Overall Length 1 3/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Parker, Thread Size B 3/8, Series Poly-Tite, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 3/4 in Pipe Size (007133)
- STEEL & OBRIEN 1/2" & 3/4" Tri-Clamp Single Pin Squeeze Clamp - 304SS (13MHHMQ-.50-304)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect EZ-Slip Repair Coupling (FSBC12SLEZ)
- REVALVED 3/4" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free (REV034TH)
- PARKER Strt Connect, Zinc Stl, CompxSAE, 1/2In (8 F5BU-S)
- PARKER Elbow, 90, Nylon, CompxM, 1/2Inx3/8In (N8ME6)
- PARKER Acetal Sleeve, Acetal, Comp, 1/2In, PK10 (60P-8)
- PARKER Fitting, 2-1/4", Brass, Compression (68RB-6-4)
- PARKER Fitting, 1-5/16", Brass, Compression (VS68CA-4-4)
- PARKER 5/16" Compression Brass Sleeve 10PK (60C-5)
- PARKER 1/2" Compression Brass Union Tee 10PK (164C-8)
- Parker Compression Tube Fittings