Shop All Compression Tube Fittings
Parker
Fitting, 1-15/32", Brass, Compression
Mfr # 169VL-8-6
Zoro # G005277725
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Overall Length 1 15/32 in
- System of Measurement Imperial
- Fitting Side B Tube Outer Diameter 1/2 in
- Compatible Fitting Brands Parker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 169VL-8-6
- Zoro # G005277725
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Overall Length | 1 15/32 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Pipe Size | 3/8 in |
Thread Size B | 3/8 |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 3/8 in |
Threading Size | 3/8 |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 3/8 in |
Description
Brass Compression Fitting, Application Coolant, Fuel, Oils, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 275 Degrees F, Overall Length 1 15/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Parker, Thread Size B 3/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Male Clamp Adapter, 304SS, 2"OD, 2"NPT (21MP-G200)
- PRO PRODUCTS Water Softener Cleaner, Liquid Resin (RK32N)
- KURIYAMA Tubing, 1/4 I.D., 100 ft., Clear, Flexible (K010-0408X100)
- JAY R. SMITH MANUFACTURING Sanitary Drain, 6x4-1/4 in., Cast Iron (3581)
- PARKER Strt Connect, 316 SS, CompxMale SAE, 1/2In (8 F5BU-SS)
- PARKER 5/8" Compression Brass Union 10PK (62C-10)
- PARKER 3/8" Compression-Align Brass Union Tee 25PK (164CA-6)
- PARKER 5/16" Compression x 1/8" MNPT Brass Connector 25PK (68CA-5-2)
- PARKER 3/8" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK (169P-6-2)
- PARKER Fitting, 2-3/8", Brass, Compression (66RBSV-8-7/8)
- PARKER 1/2" Compression x 5/8" MNPT Male Connector (P10MC8)
- Parker Compression Tube Fittings