Shop All Compression Tube Fittings
Parker
Fitting, 1-1/4", Brass, Compression
Mfr # 62PCA-4
Zoro # G905444111
original price:
$6.09
9% off
new price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Union
- Maximum Operating Pressure 150 psi
- Fitting Side A Tube Outer Diameter 1/4 in
- Application Non-Potable Water
- Overall Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 62PCA-4
- Zoro # G905444111
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 1 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Hex Size | 7/16 in |
For Tube Outside Diameter | 1/4 in |
Details
Item | Brass Compression Fitting |
Specific Fitting Shape | Straight Union |
Maximum Operating Pressure | 150 psi |
Application | Non-Potable Water |
Compatible Fitting Brands | Parker |
Resistance Properties | Impact-Resistant |
Minimum Operating Temperature | -17 Degrees C |
System of Measurement | Imperial |
Fitting Side A Connection Type | Compression |
Series | Poly-Tite |
Compatible Tube Material | Nylon, Polyethylene, Polypropylene, Vinyl |
Fitting Side B Connection Type | Compression |
Fitting Material | Brass |
Maximum Operating Temperature | 65 Degrees C |
End Connection Type | Compression |
Connection Type | Compression x Compression |
Fitting Shape | Union |
Fitting Body Material | Brass |
For Tube OD | 1/4 in x 1/4 in |
Description
Brass Compression Fitting, Application Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 65 Degrees C, Overall Length 1 1/4 in, Specific Fitting Shape Straight Union, Compatible Fitting Brands Parker, Series Poly-Tite, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKER GROUP Electric Water Heater Element 4500 Watts/240 Volts/ 16 3/8 Length Inside Tank (SGW2457X1)
- ZORO SELECT Brass Pipe Fitting Kit, NPT, Assorted Pipe Size (6AZF6)
- BOSTON HARBOR Towel Bar Square White 18In (L3618-51-07-3L)
- COLDER 3/8" x 1/4" Barbed Inline Coupler (NS6D17006)
- PARKER 3/4" Compression x 1/2" MNPT Male Connector (P8MC12)
- PARKER Fitting, 2-1/4", Brass, Compression (68RB-6-4)
- PARKER Bulkhead Union, Carbon Steel, Comp, 1/4In (4BC4-S)
- PARKER 3/4" Compression x 1/2" MNPT Brass 90 Degree Elbow 10PK (169C-12-8)
- PARKER 1/2" Compression x 3/8" MNPT Male Connector (P6MC8)
- PARKER Branch Tee, Nylon, CompxM, 3/8Inx1/4In (N6MT4)
- PARKER 1/2" Compression 316 SS Bite Ferrules (8 TU-SS)
- Parker Tube Fittings