Shop All Compression Tube Fittings
Parker
Fitting, 1-1/16", Brass, Compression
Mfr # 68CA-3-1
Zoro # G905347382
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Thread Sealant Type Vibra-Seal
- Thread Size B 1/16
- System of Measurement Imperial
- Maximum Operating Pressure 2,800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 68CA-3-1
- Zoro # G905347382
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Thread Size B | 1/16 |
Pipe Size | 1/16 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
Hex Size | 3/8 in |
Overall Length | 1 1/16 in |
Fitting Side B Pipe Size | 1/16 in |
For Tube Outside Diameter | 3/16 in |
Threading Size | 1/16 |
Fitting Pipe Size | 1/16 in |
Description
Brass Compression Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/16 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape Straight Connector, Fitting Side B Pipe Size 1/16 in, Compatible Fitting Brands Parker, Thread Size B 1/16, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" MNPT x 3 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNJ18)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 2-1/2 in Pipe Size (409025)
- TOTO Pp Battery Case For Tey1Dnc42 Lloyd Urin (THU3005)
- ANVIL 4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (0310002605)
- PARKER 1/4" Compression Brass Union Tee 10PK (164C-4)
- PARKER 3/4" Compression Brass Tube Nut (12 BZ-B)
- PARKER Acetal Sleeve, Acetal, Comp, 3/8In, PK10 (60P-6)
- PARKER 5/16" Compression x 1/4" MNPT Brass Connector 10PK (68P-5-4)
- PARKER 1/8" Compression x MNPT Brass 90 Degree Elbow 25PK (269CA-2-2)
- PARKER 1/4" Compression x MNPT Brass Connector 10PK (68P-4-4)
- IRONWERKS DESIGNS 1/2" OD Compression Brass Hose Fitting, 2PK (BCU.1-2.2)
- Parker Tube Fittings