Shop All Compression Tube Fittings
Parker
Fitting, 1-11/32", Brass, Compression
Mfr # VS68CA-5-4
Zoro # G705347339
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Maximum Operating Pressure 2,800 psi
- Fitting Side B Connection Type MNPT
- Standards UL. Listed
- Fitting Side B Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS68CA-5-4
- Zoro # G705347339
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Fitting Side B Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Thread Size B | 1/4 |
Overall Length | 1 11/32 in |
Hex Size | 9/16 in |
For Tube Outside Diameter | 5/16 in |
Threading Size | 1/4 |
Fitting Pipe Size | 1/4 in |
Description
Brass Compression Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/16 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape Straight Connector, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker, Thread Size B 1/4, Series Compress-Align
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80 (464-035X)
- KOHLER Reckon 3/4Hp Garbage Disposer (29361-CHR)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 6 in.L, Gray (06-06-M-N)
- DISTRIBUTION POINT American Standard 6590001.020 Washbrook FloWise Universal Urinal (6590001.02)
- PARKER 5/8" Compression Brass Insert 10PK (63PT-10-62)
- PARKER Cap, 316 SS, Comp, 1/4In (4 FNL-SS)
- PARKER 3/8" Compression x MNPT Brass Connector 10PK (68C-6-6)
- PARKER Fitting, 31/32", Brass, Compression (VS169P-6-4)
- PARKER 3/8" SS Through Type Insert (63NTA-6)
- PARKER 5/8" Compression x 1/2" FNPT Brass Connector 10PK (66C-10-8)
- LEGEND VALVE 1-1/2" SOLV. PVC SHED.80 UNION (204-177)
- Parker Tube Fittings