Shop All Brake Accessories
Parker
Fitting, 1-11/16", Brass, Compression
Mfr # VS68AB-4-4
Zoro # G705347407
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Standards DOT FMVSS 571.106, SAE J246
- Minimum Operating Temperature -65 Degrees F
- Thread Size B 1/4
- Fitting Side A Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS68AB-4-4
- Zoro # G705347407
- Country of Origin United States
- Category Brake Accessories
Dimensions
Thread Size B | 1/4 |
Hex Size | 9/16 in |
Overall Length | 1 11/16 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Pipe Size | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Threading Size | 1/4 |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Brass Compression Air Brake Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 11/16 in, Specific Fitting Shape Straight Connector, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker, Thread Size B 1/4, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG A Tiller Rope Spring 4 Inch, #091814-1 (091814-1)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 5-1/2 x 14 Foot (DTR5514)
- DORMAN Auto Trans Oil Cooler Line Connector, 800-732 (800-732)
- FEL-PRO 2004-2002 Gmc Tk. L6 254, Ms96302 (MS96302)
- PARKER Compression Air Brake Hose Ends, 5", Brass (68RBSG-8-6)
- PARKER Compression Nut, 1-1/4", Brass (61RB-8)
- PARKER SLEEVE (60AB-8)
- PARKER Compression Nut, 13/16", Brass (61AB-8)
- PARKER Fitting, 2-5/16", Brass, Compression (VS68AB-6-8)
- PARKER Relief Valve 3000 Psi, RPL-100-A (RPL-100-A)
- VELVAC Push-Lock, Male Connector, 3/8"x1/4" (016164)
- Parker Automotive Brakes