Shop All Cable Sleeves
Parker
FIRESLEEVEFS-F-ID 1.46''
Mfr # FS-F-24
Zoro # G010053772
$28.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # FS-F-24
- Zoro # G010053772
- Country of Origin United States
- Category Cable Sleeves
Description
Parker's Firesleeve is a flame resistant sheath that protects the hose from extreme temperature conditions. The Firesleeve easily slides over hoses and readily expands over fittings. Our Firesleeve can be secured in place with our FSC Clamp and Firesleeve Tape. The Firesleeve inside dimension I.D. must exceed the outside dimension O.D. of the hose in order for easy hose insertion. Available in 0.58” to 3.71” in I.D. Markets: Transportation RV & Bus Military Construction Agriculture Grounds & Building Maintenance Forestry Railroad Utility Equipment Personal Lift Equipment Machine Tool Oil Field Service Waste & Refuse Material Handling Marine Paving & Road Maintenance Ground Support Equipment Industrial Mining Automotive Features/Benefits: Flame resistant to protect from extreme temperature situations For use with FSC Clamp to keep sleeve in place Oil and Fluid Resistance: Impervious to most liquids including those with a hydrocarbon base. Remains functional after immersion for 120 hours at 80F in MIL-L-6082 and Skydrol 500. Applications: For use in high temperature applications Specifications: Braided fiberglass sleeve and an orange, bonded and seamless silicone rubber cover Conforms to SAE Aerospace standard 1072E Temperature range: -65F to +500F -54C to +260C continuous exposure, up to 2000F 1093C for 15-20 minutes and up to 3000F 1650C for 15-30 seconds Certifications: UL 1441 Certified VW1 Flame Test Certified MSHA Certified for use in underground mines SAE AS1072E DNV-GL Certified to 800C/30 mins ISO15540 & ISO15541 BS EN 373 Molten Splash Tested BS EN 388 Abrasion Tested BS EN ISO 6940 Flame Resistance Tested BS EN ISO 6530 Oil Resistance Tested BS 2576 Tensile Strength Tested DIN 45545 Low Smoke Toxicity DIN 54837/5510-2 Rail Vehicle Certified for Resistance to Combustibility DIN 5659-2/5510-2 Rail Vehicle Certified for Toxicity LNE French Rail Certification STM-S-001; Class F0 DIN EN45545-2:2013-08 Rail Certification
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Switch, SPDT, 100 to 1000 psi (APAN41H012LB021000#-NSR)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 45A, 250V AC, Non-Indicating, 20kA DC (BP/FRN-R-45)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 40A, 1 Pole, 240/277V AC, Medium Curve (CA1-BO-34-640-111-C)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 50A, 2 Pole, 347/600V AC, B Curve (BDA260504)
- PARKER FIRESLEEVEFS-F-ID .96'' (FS-F-16)
- PARKER FIRESLEEVE TAPE (FSS-TAPE-16)
- UT WIRE Flexi Cable Wrap, 0.5" to 1" x 12 ft, White (UTW-FCW12-WH)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.25" x 10ft - Black (BS-XO-125-10BP-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/8" x 50ft- Black (BS-J-SCW-0125-50-BK)
- TECHFLEX Sleeving, 1/2 In Flame Retardant, 500 Ft (FRN0.50TB500)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Blue (WL-SW-0375-50-BL)
- Parker Cable Sleeves