Shop All Cable Sleeves
Parker
FIRESLEEVE TAPE
Mfr # FSS-TAPE-16
Zoro # G010053901
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # FSS-TAPE-16
- Zoro # G010053901
- Country of Origin Canada
- Category Cable Sleeves
Description
is a high-temperature, silicone rubber tape which is used to seal the ends of Firesleeve and prevent the wicking of fluid into the Firesleeve. The is used as an alternative to sealant, which can be messy and take time to cure. FSC Clamps are still recommended to prevent movement of the Firesleeve. is 1'' in width and can withstand temperatures up to 475 DegF 246 DegC. Markets: - Transportation - RV & Bus - Military - Construction - Agriculture - Grounds & Building Maintenance - Forestry - Railroad - Utility Equipment - Personal Lift Equipment - Machine Tool - Oil Field Service - Waste & Refuse - Material Handling - Marine - Paving & Road Maintenance - Ground Support Equipment - Industrial - Mining - Automotive Features/Benefits: - Non-adhesive, self-bonding tape for easy installation - replaces messy sealants which can take time to cure - Provides a liquid tight insulation barrier to prevent hydraulic oils and contaminants from wicking into the inner braid of the Firesleeve Applications: - Use to seal and secure Firesleeve at hose ends Specifications: - High temperature orange silicone rubber tape - Maximum Temperature: 475 DegF 246 DegC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK200 (M6-38RK)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 1.5A, 250V AC, Non-Indicating (NON-1-1/2)
- BRADY Sleeve, 1 3/4 in W, 7/16 in H, Die-cut (BM-250-175-342)
- ALLEN TEL Duplex SC to SC Fiber Optic Cable, Singlemode, 3 M (GBSC2-D1-03)
- PARKER FIRESLEEVEFS-F-ID .96'' (FS-F-16)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1" Insider Diameter - 100' Length - Black (FW100-100SP)
- TECHFLEX F6 Heavy Duty 3/4", Black Nylon Sleeving (F6H0.75BK)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1-1/4" Inside Diameter - 25' Length (BSLNY125-25)
- ELECTRIDUCT Wind It Side Entry Sleeving- 2" x 5ft- Black (BS-WI-200-5-BK)
- TECHFLEX Sleeving, 0.500 In., 10 ft., Black (FGN0.50BK10)
- FLEXO Techflex® Flexo® PET Expandable Braided Sleeving - 3/4" Inside Diameter - 25' Long Spool - White (PET0.75-25-WH)
- Parker Cable Sleeves