Shop All Filter, Regulator, Lubricator
Parker
Filter/Regulator/Lubricator, 3/4 In. NPT
Mfr # C628-06FRLWGCWR
Zoro # G4881493
product price: $771.99
/ea
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4" NPT
- Max. Pressure 250 psi
- Bowl Size 16 oz.
- Overall Height 13 in
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # C628-06FRLWGCWR
- Zoro # G4881493
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 3/4" NPT |
Bowl Size | 16 oz. |
Overall Height | 13 in |
Connection Size - Air Treatment | 3/4 in NPT |
Overall Width | 15 3/4 in |
Bowl Size - Air Treatment | 16.0 oz |
Size - Air Treatment | Standard |
Gauge Port Size | 1/4 in NPT |
Air Outlet Size | 3/4 in |
Pressure Gauge Port Size | 1/4 in |
Air Inlet Size | 3/4 in |
Overall Depth | 6 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 270 cfm, Maximum Operating Pressure 300 psi, Filter Rating 5 micron, Filter Bowl Material Zinc, Filter Bowl Capacity 16 oz, Lubricator Bowl Capacity 16 oz, Drain Type Automatic, Overall Width 15 3/4 in, Series C628, Adjustment Mechanism Nonrising, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Zinc, Drain Included Yes, Filter Type Particulate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP ONHU08 T508-PM Coated Carbide Insert (6063-0008)
- BESTORQ 114860 TORO 212-5 Belt for Drive Model No. R2-12O502 Ser. No. 2900001-2999999, 4LK930 (4LK930)
- CONTINENTAL CONTITECH 1/2" ID x 25 ft. PVC Air Hose 300 PSI BL (PLB05030-25)
- BAILEY Weld-On Ports (SAE): SAE 5 (750099)
- PARKER Filter/Regulator/Lubrcator, 1-1/2 In. NPT (C628-12FRLWGCWR)
- PARKER Filter/Regulator/Lubricator, 1/2 In. NPT (16A34B18A4BC)
- PARKER FILTER 5 MICRON ELEMENTS FILTER, REGULATOR AND LUBRICATOR PARTS AND ACCESSORY (PS902P)
- PARKER Filter/Regulator/Lubricator, 1 In. NPT (C628-08FRLWGCWR)
- PARKER PORT BLOCK KIT 3/4 NPT FILTER, REGULATOR AND LUBRICATOR PARTS AND ACCESSORY (P32KA96CP)
- PARKER Filter/Regulator/Lubricator, 1/4", NPT (14G11B18F0GD)
- ARROW PNEUMATICS Lube, Poly Bowl, 1/4" (L352)
- Parker Compressed Air Treatment