Shop All Filter, Regulator, Lubricator
This Product is Discontinued
Parker
Filter/Regulator/Lubricator, 3/4 In. NPT (Discontinued)
Mfr # 17A48B18A4BD
Zoro # G4862611
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 3/4" NPT
- Max. Pressure 250 psi
- Bowl Size 7.2 oz.
- Overall Height 9.38 in
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 17A48B18A4BD
- Zoro # G4862611
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 3/4" NPT |
Bowl Size | 7.2 oz. |
Overall Height | 9.38 in |
Connection Size - Air Treatment | 3/4 in NPT |
Overall Width | 10.74 in |
Gauge Port Size | 1/4 in NPT |
Size - Air Treatment | Standard |
Bowl Size - Air Treatment | 7.2 oz |
Overall Depth | 5 1/16 in |
Pressure Gauge Port Size | 1/4 in |
Air Outlet Size | 3/4 in |
Air Inlet Size | 3/4 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 145 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Zinc, Filter Bowl Capacity 7.2 oz, Lubricator Bowl Capacity 7.2 oz, Drain Type Automatic, Manual, Overall Width 10 3/4 in, Series 17A, Adjustment Mechanism Nonrising, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Zinc, Drain Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.