Shop All Filter, Regulator, Lubricator
Parker
Filter/Regulator/Lubricator, 1/2 In. NPT
Mfr # 16A34B18A4BC
Zoro # G4862706
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fill Plug, Gauge
- Pipe Size 1/2" NPT
- Max. Pressure 250 psi
- Bowl Size 4.4 oz.
- Overall Height 7 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 16A34B18A4BC
- Zoro # G4862706
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1/2" NPT |
Bowl Size | 4.4 oz. |
Overall Height | 7 15/16 in |
Connection Size - Air Treatment | 1/2 in NPT |
Overall Width | 9 7/16 in |
Gauge Port Size | 1/4 in NPT |
Bowl Size - Air Treatment | 4.4 oz |
Size - Air Treatment | Compact |
Air Outlet Size | 1/2 in |
Pressure Gauge Port Size | 1/4 in |
Air Inlet Size | 1/2 in |
Overall Depth | 4 9/16 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 85 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Zinc, Filter Bowl Capacity 4.4 oz, Lubricator Bowl Capacity 4.4 oz, Drain Type Manual, Overall Width 9 7/16 in, Series 16A, Adjustment Mechanism Nonrising, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Zinc, Drain Included Yes, Filter Type Particulate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 70 x 90 x 10 mm., Nitrile Rubber (709010TC)
- MAIN FILTER Hydraulic Filter, replaces SENNEBOGEN 150309, 5 micron, Outside-In, Glass (MF0578579)
- MIDWEST FASTENER 1/4"-28 Zinc Plated Steel Fine Thread 90 Degree Angle Grease Fittings 8PK (63224)
- CENTURY Motor, Split Ph, 1/2 HP, 1725,115V, 56, TEAO (P56S17TRS40002A2A)
- PARKER FRL Replacement Bowl, Polycarbonate (PS732P)
- PARKER Filter/Regulator/Lubricator, 1/4", NPT (14G11B18F0GD)
- PARKER Filter/Regulator/Lubrcator, 1-1/2 In. NPT (C628-12FRLWGCWR)
- PARKER Filter/Regulator/Lubricator, 3/4 In. NPT (C628-06FRLWGCWR)
- PARKER FRL Replacement Bowl, Polycarbonate (PS832P)
- PARKER Filter/Regulator/Lubricator, 1 In. NPT (C628-08FRLWGCWR)
- MILTON Mini Filter/Lubricator Replacement Bowl (1152)
- Parker Filter, Regulator, Lubricator