Shop All Filter, Regulator, Lubricator
Parker
Filter/Regulator/Lubricator, 1 In. NPT
Mfr # C628-08FRLWGCWR
Zoro # G4862636
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1" NPT
- Max. Pressure 250 psi
- Bowl Size 16 oz.
- Overall Height 13 in
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # C628-08FRLWGCWR
- Zoro # G4862636
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1" NPT |
Bowl Size | 16 oz. |
Overall Height | 13 in |
Connection Size - Air Treatment | 1 in NPT |
Overall Width | 15 3/4 in |
Size - Air Treatment | Standard |
Gauge Port Size | 1/4 in NPT |
Bowl Size - Air Treatment | 16.0 oz |
Overall Depth | 6 in |
Air Outlet Size | 1 in |
Pressure Gauge Port Size | 1/4 in |
Air Inlet Size | 1 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 300 cfm, Maximum Operating Pressure 300 psi, Filter Rating 5 micron, Filter Bowl Material Zinc, Filter Bowl Capacity 16 oz, Lubricator Bowl Capacity 16 oz, Drain Type Automatic, Overall Width 15 3/4 in, Series C628, Adjustment Mechanism Nonrising, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Zinc, Drain Included Yes, Filter Type Particulate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT U-Bolt Hose Clamp (3-117440)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1 Inch Barb X 3/4 Inch NPT Male End (FM99-7)
- AA THREAD Coupling 2X1.5" Pvc/Ci (PCX56-215)
- BESTORQ 5M Timing Belts, 450-5M-15 (450-5M-15)
- PARKER Filter/Regulator/Lubricator, 1/4", NPT (14G11B18F0GD)
- PARKER FILTER 5 MICRON ELEMENTS FILTER, REGULATOR AND LUBRICATOR PARTS AND ACCESSORY (PS902P)
- PARKER Filter/Regulator/Lubrcator, 1-1/2 In. NPT (C628-12FRLWGCWR)
- PARKER FRL Replacement Bowl, Polycarbonate (PS832P)
- PARKER PORT BLOCK KIT 3/4 NPT FILTER, REGULATOR AND LUBRICATOR PARTS AND ACCESSORY (P32KA96CP)
- PARKER Filter/Regulator/Lubricator, 3/4 In. NPT (C628-06FRLWGCWR)
- CAMOZZI Filter Regulator Series Mx NPT (MX3-1-FR0000-TF)
- Parker Compressed Air Treatment