Shop All Spray Gun Accessories
This Product is Discontinued
Parker
Filter/Regulator, 90 cfm, 11.76 in. H (Discontinued)
Mfr # 07E48B18AC
Zoro # G1856760
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size Standard
- Includes Filter/Regulator, Gauge
- Max. Temp. 175 Degrees F
- Max. Flow 90 cfm
- Overall Width 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 07E48B18AC
- Zoro # G1856760
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | Standard |
Overall Width | 3 1/4 in |
Pipe Size | 3/4" NPT |
Overall Height | 11 3/4 in |
Size - Air Treatment | Standard |
Bowl Size | 7.2 oz. |
Connection Size - Air Treatment | 3/4 in NPT |
Gauge Port Size | 1/4 in |
Bowl Size - Air Treatment | 7.2 oz |
Pressure Gauge Port Size | 1/4 in |
Air Outlet Size | 3/4 in |
Overall Depth | 3 1/4 in |
Air Inlet Size | 3/4 in |
Description
Filter-Regulator, Filter Bowl Material Zinc, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 90 cfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 250 psi, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Zinc, Overall Width 3 1/4 in, Series 07E, Adjustment Mechanism Knob, Adjustment Mechanism Material Plastic, Air Outlet Size 3/4 in, Air Outlet Type NPT, Differential Pressure Indicator Included Yes, Drain Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.